Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
GEDORE 4534-3 STEEL TAPE MEASURE 3 M
GEDORE 4534-3 STEEL TAPE MEASURE 3 M
Tape measure 4534
References
gedore:
4534-3
rubix:
399A5383
manufacturer :
6697920
ean:
4010886669792
Technical specifications
Box
Plastic
Length
3
m
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 4534-3 STEEL TAPE MEASURE 3 M
Steel tape measure 3 m With belt clip and rewind stop mm-divisions Approved standard mark
Technical specifications
Attributes
Logistic Weight
128
g
Box
Plastic
Length
3
m
Width
13
mm
Type
Tape Measure
Weight
128
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.82
excl. VAT
/
Each
£
15.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK D173N40020 DIPPING TAPE ETCHED RUSTLESS 20M
ROEBUCK 231695 WORKSHOP TAPE 5M / 16FT MEASURE
STANLEY 0-33-805 FATMAX TAPE 10M
STANLEY STHT0-33566 GRIP TAPE 8MX28MM
MILWAUKEE 48225103 LONG TAPE 30M
ITL 01855 3 METRE/10FT NON CONDUCTIVE TAPE MEASURE
ROEBUCK 0458 103 DIAMETER TAPE 300-700MM
ROEBUCK D173N40030 DIPPING TAPE ETCHED RUSTLESS 30M
DRAPER 51713 26 BLADE IMPERIAL FEELER GAUGE SET 100MM (4IN)
ROEBUCK TAPE MEASURE 231707 5M /16FT HI-VIS GREEN
ROEBUCK 50RFTOF 50M/165 GFT
STANLEY XTHT0-33504 FATMAX AUTOLOCK TAPE 8M/EX32MM
BAHCO LTG-10 10M LONG TAPE
STANLEY 0-33-719 FATMAX TAPE 5M/16FT
ROEBUCK 414MS IPM8 30M DIPPING TAPE IPM 30M