ROEBUCK 231690 WORKSHOP TAPE 3M /10FT MEASURE


Workshop tape measures

References
roebuck:231690
rubix:231690
brand logo
brand logo
Technical specifications
BoxPlastic
Length3 m
Width13 mm

Product details : ROEBUCK 231690 WORKSHOP TAPE 3M /10FT MEASURE


Compact design for ease of use.
Durable impact resistant case with tape return bumper.
Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades.
25mm wide blade option stands out over 2m.
True zero end hook attached by 2 rivets.
Handy carrying strap and belt clip included.
Class II accuracy.

Technical specifications


Attributes
BoxPlastic
Length3 m
Width13 mm
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
  • In stock: Next day delivery