References
Stanley:5-33-886
Rubix:2008103
EAN:3253565338867

Product details : STANLEY 5-33-886 FATMAX XTREME SHORT TAPE 5M
32mm wide blade makes reading the numbers easy
Available in 5m/16ft and 8m/26ft and 10m/33 ft
Belt Clip
Blade Armor coating on the first 150mm reduces the risk of breaking the tape by 95%
Chrome case with rubber grip withstands heavy use
Cushion grip provides sturdy, slip-resistant hold
Huge standout of almost 4 metres for easy one person measuring
Mylar® coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
Specially designed hook grabs on side, tip or bottom for versatility
Top-forward blade lock for easy locking and unlocking
1
Available in 5m/16ft and 8m/26ft and 10m/33 ft
Belt Clip
Blade Armor coating on the first 150mm reduces the risk of breaking the tape by 95%
Chrome case with rubber grip withstands heavy use
Cushion grip provides sturdy, slip-resistant hold
Huge standout of almost 4 metres for easy one person measuring
Mylar® coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
Specially designed hook grabs on side, tip or bottom for versatility
Top-forward blade lock for easy locking and unlocking
1
Technical specifications
Attributes
| Case | rubber |
|---|---|
| Length | 5 m |
| Width | 32 mm |
| Type | tape measure |
Show UNSPSC/ECL@SS
£ 28.03 excl. VAT
/ Each
£ 33.64 incl. VAT
- In stock: Next day delivery