STANLEY 5-33-891 FATMAX XTREME SHORT TAPE 8M


Measuring Tape

References
stanley:5-33-891
rubix:2008104
ean:3253565338911
brand logo
brand logo
Technical specifications
Length8 m
Width32 mm
See all Specifications

Product details : STANLEY 5-33-891 FATMAX XTREME SHORT TAPE 8M


Strengths

Wide blade makes reading the numbers easy
Blade armor reduces the risk of breaking the tape
Huge standout for easy one person measuring
Coated blade is more resistant to abrasion than normal lacquered blades
Specially designed hook grabs on side, tip or bottom for versatility
Top-forward blade lock for easy locking and unlocking

Technical specifications


Attributes
Length8 m
Width32 mm
Typemeasuring tape
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
  • Sold out