Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
STANLEY 0-33-443 P/LOCK S/TAPE 10M/33FT
STANLEY 0-33-443 P/LOCK S/TAPE 10M/33FT
Tape measure Stanley
References
stanley:
0-33-443
rubix:
231060B
ean:
3253560334437
Technical specifications
Length
10
m
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-33-443 P/LOCK S/TAPE 10M/33FT
Technical specifications
Attributes
Length
10
m
Width
25
mm
Weight
545
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.55
excl. VAT
/
Each
£
27.06
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCH
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II
ROEBUCK D17340010 DIPPING TAPE ETCHED STEEL 10M
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 5 867689
STAHLWILLE 77040011 5M DUAL SCALE TAPE MEASURE
ROEBUCK D173N40030 DIPPING TAPE ETCHED RUSTLESS 30M
BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
STANLEY STHT0-33569 GRIP TAPE EX 8MX28MM
"STANLEY 0-30-697 NYLON TAPE MEASURE BLACK/YELLOW 5M 19"""
ROEBUCK BIM-IPM DIPPING TAPE BRASS
ROEBUCK 231690 WORKSHOP TAPE 3M /10FT MEASURE
STANLEY POWERWINDER F/GLASS 30M 2-34-772 POWER WINDER TAPE MEASURE
STANLEY 2-34-777 100M METRIC ONLY TAPE MEASURE
STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)