STANLEY 2-34-791 OPEN REEL TAPE 30M/100F

Measuring Tape

See technical information

References

Stanley:2-34-791
Rubix:031594
EAN:3253562347916
brand logo

Technical specifications

Casewithout case
Length30 m
Width12.7 mm
See all Specifications

Product details : STANLEY 2-34-791 OPEN REEL TAPE 30M/100F


Strengths

Class III
Corrosion-resistant, UV protected, non-conductive tape highly resistant to site drainage
Ground spike for accurate measurement
High impact open reel to withstand severe work conditions
Large grip handle to fit better in hand
Reinforced tape reduces elasticity and improves measuring accuracy
Tape blade has washable coating to increase life
Blade print for precise measuring

Technical specifications


Attributes
Casewithout case
Length30 m
Width12.7 mm
Typemeasuring tape
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
  • In stock: Next day delivery