STANLEY POWERWINDER F/GLASS 60M FIBREGLASS TAPE
Grading scale Powerwinder Fiberglass class III
See technical informationReferences
Stanley:2-34-775
Rubix:4530682
EAN:3253562347756

Product details : STANLEY POWERWINDER F/GLASS 60M FIBREGLASS TAPE
Strengths
Fiberglass tape
3 x 1 ratio when winding
Transparent coating against wear
End hook with €™real zero€™
Hook for anchoring
Shock-resistant ABS body
Accuracy: class III
3 x 1 ratio when winding
Transparent coating against wear
End hook with €™real zero€™
Hook for anchoring
Shock-resistant ABS body
Accuracy: class III
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 53x217x412 mm |
|---|---|
| Package weight | 1146 g |
| Case | abs |
| Length | 60 m |
| Width | 12.7 mm |
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ Each
£ 46.08 incl. VAT
- Delivery usually within ( 7 ) days