References
Draper:75881
Rubix:206A8157
Manufacturer :75881



Product details : DRAPER 75881 BLUE TAPE MEASURE
Plastic tape cases with locking button and belt clip. Power return blade has clear graduations, metres into cm/mm and feet into inches, 1/8", 1/16" and 1/32". Yellow wear resistant coating. Stud centre markings every 16". Self - aligning end hook for accurate internal/external measurements.
Technical specifications
Attributes
| Case | plastic |
|---|---|
| Length | 5 m |
| Width | 19 mm |
| Type | self-retracting tape measure (energy-returning blade), with locking button and belt clip, metric and imperial graduations |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
- Delivery usually within ( 7 ) days
