Product details : LTL 262-024MG 24 ENG/MET MAGNETIC RULE
Strengths
Conform to EEC-Class 1, Ref 73/362/EEC Manufactured from high quality steel Fully hardened and tempered Non-glare satin chrome finish Graduations etched from precise glass masters for repeated accuracy Magnetism is provided by a series of button magnets inserted along the length of the rule
Technical specifications
Attributes
Length
625 mm
Material
Steel
Thickness
1 mm
Type
Linear Magnetic Metric and Inch Two Sided Steel Rule