Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
ROEBUCK DIGITAL MICROMETER 25-50MM IP54
ROEBUCK DIGITAL MICROMETER 25-50MM IP54
Splash and Dust Proof Electronic Micrometer
References
roebuck:
7909189
rubix:
7909189
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DIGITAL MICROMETER 25-50MM IP54
Digital Micrometer IP54 Protection level against dust and liquids Friction thimble Carbide measuring faces Large LCD Display Auto off Inch Metric switchable
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.93
excl. VAT
/
Each
£
208.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 0-25MM
CUTLINE 892010 DIGITAL EXTERNAL MICROMETER 25-50MM
MITUTOYO 193-915 DIGIT OUTSIDE MICROMETER SET
MITUTOYO 113-102 LIMIT MICROMETER
MITUTOYO 293-587 DIGITAL MICROMETER
MITUTOYO 331-351-30 DIGITAL SPLINE MICROMETER IP65
MITUTOYO 102-701 RATCHET THIMBLE MICROMETER
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
MITUTOYO 293-353-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
ROEBUCK 50-400-150 INTERCHANGEABLE ANVIL MICROMETER 0 - 150MM
MITUTOYO 185-200MM DIGITAL MICROMETER
MITUTOYO 422-331-30 DIGITAL BLADE MICROMETER INCH/METRIC 1-2''
MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
MITUTOYO 122-125 BLADE MICROMETER HARDENED STEEL BLADE