Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
Micrometer Mitutoyo
References
mitutoyo:
293-832
rubix:
1204687
ean:
4946368673172
Product details
Technical specifications
Product details : MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.50
excl. VAT
/
Each
£
233.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 50-110-025 DIGITAL MICROMETER 0-25MM
MITUTOYO 293-587 DIGITAL MICROMETER
MITUTOYO 468-161 MITUTOYO DIGITAL BORE MIC 6-8MM
MITUTOYO 293-250-30 DIGITAL MICROMETER IP65
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
ROEBUCK 50-400-006 INTERCHANGEABLE ANVIL MICROMETER 0 - 6
BOWERS XTA125M 3PT BORE GAUGE 125 X 150MM
MITUTOYO 103-159 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 892006 EXTERNAL MICROMETER 250-275MM
LINEAR TOOLS ELEC DIGI MICROMETER 0-25MM
MITUTOYO 293-185-30 DIGITAL MICROMETER QUANTUMIKE IP65 0-25MM
BOWERS XTA20M 25MM BORE GAUGE