CUTLINE 891990 RADIUS GAUGE MEASUREMENT RANGE MM 15,5-25
Radius Gauges
See technical informationSee documentsReferences
Superseded Ref:864912
GISS Cutline:891990
Rubix:246A2578
EAN:3660338445958
Documents
Product details : CUTLINE 891990 RADIUS GAUGE MEASUREMENT RANGE MM 15,5-25
RADIUS GAUGE MEASUREMENT RANGE MM 15,5-25
Strengths
Hardened and polished steel for increased durability
Applications
Radius Gauge
Concave and Convex Shape blades
Precision form
Enclosed in a steel case for easy storage and portability
Used to measure internal and external radius
Concave and Convex Shape blades
Precision form
Enclosed in a steel case for easy storage and portability
Used to measure internal and external radius
Technical specifications
Attributes
| Number of blades | 30 |
|---|---|
| Min blade radius | 15.5 mm |
| Max blade radius | 25 mm |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Usually arrives within 14 working days

