STANLEY P/WINDER 30M STEEL BLADE TAPE 0-34-108

Tape Measure

See technical information

References

Stanley:0-34-108
Rubix:2012327
EAN:3253560341084
brand logo

Technical specifications

Caseabs
Length30 m
Width9.5 mm
See all Specifications

Product details : STANLEY P/WINDER 30M STEEL BLADE TAPE 0-34-108


• 9.5 mm wide steel tape with a protective polymer coating
• Compact ABS plastic casing
• Easy-to-read yellow tape (1 mm graduations)
• Fold-out handle

Strengths

  • Shock-resistant yellow ABS housing for long life and optimum visibility
  • Tempered carbon steel measuring tape with durable polymer protective coating
  • Hook fits into housing for easy storage
  • Fold-up crank for easy storage
  • Yellow tape color with clearly legible 1mm measurement marks
  • Accuracy: class II

Technical specifications


Attributes
Packaged dimensions (D x W x H)25x175x199,5 mm
Package weight380 g
Caseabs
Length30 m
Width9.5 mm
£ 26.72 excl. VAT
/ Each
£ 32.06 incl. VAT
  • Delivery usually within ( 7 ) days