STANLEY XTHT0-33501 FATMAX AUTOLOCK TAPE 8MX32MM
Tape measure FatMax® Pro Autolock
See technical informationReferences
Stanley:XTHT0-33501
Rubix:2525919
EAN:3253560335014




Product details : STANLEY XTHT0-33501 FATMAX AUTOLOCK TAPE 8MX32MM
Strengths
Patented belt lock (Autolock mechanism) for optimal control and longer life of the roller conveyor
Comfortable and robust bi-material housing
Blade Armor coating on the first 80mm for doubled life
Tape stands 3. 3 m out for further and easier measuring
Tape with Mylar® coating is up to 10 times more resistant to abrasion than standard measuring tapes
With replaceable magnetic and XL hooks for even greater efficiency
With secure storage for the hooks - extra hooks are no longer lost during use
Accuracy: class II
Comfortable and robust bi-material housing
Blade Armor coating on the first 80mm for doubled life
Tape stands 3. 3 m out for further and easier measuring
Tape with Mylar® coating is up to 10 times more resistant to abrasion than standard measuring tapes
With replaceable magnetic and XL hooks for even greater efficiency
With secure storage for the hooks - extra hooks are no longer lost during use
Accuracy: class II
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 180x60x110 mm |
|---|---|
| Package weight | 650 g |
| Case | abs |
| Length | 8 m |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 38.87 excl. VAT
/ Each
£ 46.64 incl. VAT
- Delivery usually within ( 7 ) days