CUTLINE 891989 RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15
Radius Gauges
See technical informationSee documentsReferences
Superseded Ref:864911
GISS Cutline:891989
Rubix:246A2577
EAN:3660338445941
Documents
Product details : CUTLINE 891989 RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15
RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15
Strengths
Hardened and polished steel for increased durability
Applications
Radius Gauge
Concave and Convex Shape blades
Precision form
Enclosed in a steel case for easy storage and portability
Used to measure internal and external radius
Concave and Convex Shape blades
Precision form
Enclosed in a steel case for easy storage and portability
Used to measure internal and external radius
Technical specifications
Attributes
| Number of blades | 32 |
|---|---|
| Min blade radius | 7.5 mm |
| Max blade radius | 15 mm |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Usually arrives within 14 working days

