References
Mitutoyo:182-225
Rubix:80209901
EAN:4946368046303

Documents
Product details : MITUTOYO 182-225 STEEL RULE FULLY-FLEXIBLE RULE
Fully Flexible Steel Rule 150mm/ 6" Stainless steel rule, hardened and tempered. Clear graduations on satin-chrome finish.
Strengths
•They have clear graduations on satin-chrome finish
The rules are stainless tempered
The rules are stainless tempered
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | stain-chrome steel |
| Type | full-flexible rule |
Show UNSPSC/ECL@SS
£ 16.08 excl. VAT
/ Each
£ 19.30 incl. VAT
- Usually arrives within 14 working days