CUTLINE 892305 SEMI-RIGID STAINLESS STEEL RULE LENGTH 150 MM
Rules
See technical informationSee documentsReferences
Superseded Ref:3975513
GISS Cutline:892305
Rubix:246A2593
EAN:3660338448843

Documents
Product details : CUTLINE 892305 SEMI-RIGID STAINLESS STEEL RULE LENGTH 150 MM
Norms: MID Ⅱ
SEMI-RIGID STAINLESS STEEL RULE LENGTH 150 MM
Strengths
Metric
Applications
Stainless Steel Rules
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | stainless steel |
| Weight | 23 g |
| Type | semi-rigid rule |
| Precision | class ii |
Show UNSPSC/ECL@SS
£ 0.85 excl. VAT
/ Each
£ 1.02 incl. VAT
- In stock: Next day delivery
