References
Stahlwille:77460001
Rubix:80117679
EAN:4018754049165



Product details : STAHLWILLE 77460001 STEEL RULE 13110
Stahlwille 13110 steel rule with metric and inch graduations (cm and inch). Length 300 mm, suitable for precise measuring and marking in the workshop.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | steel |
| Weight | 26 g |
| Type | steel rule |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Usually arrives within 14 working days
