Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
ROEBUCK 4006BH ENGINEERS SQUARE 6IN
ROEBUCK 4006BH ENGINEERS SQUARE 6IN
Workshop grade B engineers squares
References
unbranded:
233007
rubix:
233007
Technical specifications
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 4006BH ENGINEERS SQUARE 6IN
Conforms to BS 939:
1977, grade B.
Manufactured to close tolerances in high grade steel.
Both blade and stock are ground and polished with the blade being hardened and tempered.
Technical specifications
Attributes
Length
150
mm
Type
Engineers Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.65
excl. VAT
/
Each
£
49.98
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
FACOM DELA.1257.04 150MM ENGINEERS TRY SQUARE
BAHCO CS150 150MM COMBINATION SQUARE
FACOM 1223.02PB 250MM ENGINEERS SQUARE
BAHCO CS400 400MM COMBINATION SQUARE
1223.04PB TRY SQUARE 400MM
ROEBUCK 4003BH ENGINEERS SQUARE 3IN
MOORE & WRIGHT SLIDING T SQUARE DS71056 150MM
STANLEY COMBINATION SQUARE 2-46-028
ROEBUCK 29-042-729 COBALT HSS TOOL BIT 3/8 INCH SQUARE X 4
MILWAUKEE 4932472126 FRAMING SQUARE METRIC
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
STANLEY STHT1-05894 DRYWALL T-SQUARE
BAHCO 9048-400 400MM SQUARE
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM