DRAPER EXPERT 29049 BOX SPIRIT LEVEL - 1200MM

Box spirit level

See technical informationSee documents

References

Draper Expert:29049
Rubix:400A7250
Manufacturer :29049
brand logo

Documents

Product details : DRAPER EXPERT 29049 BOX SPIRIT LEVEL - 1200MM


This professional, robust box spirit level is made from aluminium and features three vials. It has a milled face on the underside, ensuring maximum flatness and high accuracy. The level is equipped with a 180° domed/arc center vial and two 90° vials. The vials are UV and shock-resistant, and the embossed rubber end caps reduce impact when the level is dropped. Convenient hang holes are available at both ends for easy storage. The accuracy is 0.5mm in a standard working position.

Strengths

- Heavy-duty and made from aluminium - Milled top and bottom surface for maximum stability and accuracy - 180° domed/arc centre vial and two 90° vials - UV and shock-resistant vials, plus embossed rubber end caps for added protection - Integrated anti-slip handle with hang holes for convenient storage

Technical specifications


Attributes
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
  • Delivery usually within ( 7 ) days