References
Stanley:0-30-656
Rubix:1260132
EAN:3253560306564

Product details : STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II
Stanley Tylon Tape Measure. Length: 8m (26ft) x Width: 25mm Nylon coated blade|Bi-material case|Blade lock for accurate measurements
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x117x180 mm |
|---|---|
| Package weight | 450 g |
| Case | abs |
| Length | 8 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- In stock: Next day delivery