STANLEY 0-34-296 FIBREGLASS TAPE ABS CL/CASE 20M
Surveyor fibreglass closed case class III
See technical informationReferences
Stanley:0-34-296
Rubix:230005B
EAN:3253560342968

Product details : STANLEY 0-34-296 FIBREGLASS TAPE ABS CL/CASE 20M
• ABS housing, shock-resistant, even under the most severe working conditions
• Fibreglass tape: moisture and rust resistant, UV protected and not electrically conductive
• Measuring tape has a PVC protective coating and is washable
• Folding handle
• Large folding fixation hook (DIN standard) with finger grip
• White tape with measuring marks of 2mm
• Accuracy: Class III
• Fibreglass tape: moisture and rust resistant, UV protected and not electrically conductive
• Measuring tape has a PVC protective coating and is washable
• Folding handle
• Large folding fixation hook (DIN standard) with finger grip
• White tape with measuring marks of 2mm
• Accuracy: Class III
Strengths
• ABS housing, shock-resistant, even under the most severe working conditions
• Fibreglass tape: moisture and rust resistant, UV protected and not electrically conductive
• Measuring tape has a PVC protective coating and is washable
• Folding handle
• Large folding fixation hook (DIN standard) with finger grip
• White tape with measuring marks of 2mm
• Accuracy: Class III
• Fibreglass tape: moisture and rust resistant, UV protected and not electrically conductive
• Measuring tape has a PVC protective coating and is washable
• Folding handle
• Large folding fixation hook (DIN standard) with finger grip
• White tape with measuring marks of 2mm
• Accuracy: Class III
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 31x137x184 mm |
|---|---|
| Package weight | 307 g |
| Case | abs |
| Length | 20 m |
| Width | 12.7 mm |
| Type | tape measure |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- In stock: Next day delivery





