References
Draper:88217
Rubix:212A4453
Manufacturer :88217

Product details : DRAPER 88217 30 METRE MEASURING TAPE
Steel tape 13mm wide, graduated metres into cm/mm and feet into inches and 1/8". ABS plastic case with a plated, flush winding handle and stainless steel holding claw on end of tape.
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 30 m |
| Width | 13 mm |
| Type | steel tape measure (metric/imperial graduation), winder with flush-mounted crank handle |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- In stock: Next day delivery
