Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
Mesure Tape
References
bahco:
MTS-8-25-E
rubix:
80121434
ean:
7314150119295
Technical specifications
Length
8
m
Width
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO MTS-8-25-E 8M TAPE 25MM STAINLESS ENGLISH
Measure Tape
Technical specifications
Attributes
Logistic Weight
490
g
Length
8
m
Width
25
mm
Type
Double-Sided Measuring Tape
Weight
470
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.33
excl. VAT
/
Each
£
44.80
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 3 METRE 867684
STANLEY MICRO POWERLOCK 8M 25MM BLADE
STANLEY BI-MATERIAL TYLON TAPE MEASURE 8M 26FT CLASS II
ROEBUCK SOFT GRIP TAPE MEASURE 8M / 26FT
BAHCO LTS-100-E 100M LONG TAPE IMPERIAL
STANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5M
FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
FACOM 893B.519PB SHORT TAPE 5M/19MM ABS CASE 2 SIDES
STANLEY FAT MAX 10MTR TAPE MEASURE METRIC ONLY
GEDORE 4534-3 STEEL TAPE MEASURE 3 M
TAJIMA H1550MW HI-LOCK CLASS 1 TAPE MEASURE 5M
ROEBUCK D17340010 DIPPING TAPE ETCHED STEEL 10M
ROEBUCK 414MS IPM8 10M DIPPING TAPE IPM 10M
BAHCO LTG-30 30M LONG TAPE
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 3 867688