BAHCO MTB-3-16-M 3M TAPE MEASURE 16MM MAGNETIC
Short Measuring Tapes with Rubber Grip
See technical informationSee documentsReferences
Bahco:MTB-3-16-M
Rubix:256A6079
EAN:7314150119073

Documents
Product details : BAHCO MTB-3-16-M 3M TAPE MEASURE 16MM MAGNETIC
Strengths
Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade|Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system|Less chance of damage if dropped with impact absorbing rubber case|Easy carry integrated belt clip|Class II tape
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Case | rubber |
| Length | 3 m |
| Width | 16 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
- Delivery usually within ( 14 ) days
