3M TR-927 VERSAFLO EASY CLEAN BACKPACK

3M™ PAPR Back Pack Harnesses

See technical information

References

3M:TR-927
Rubix:255A9814
Manufacturer :7100300071
EAN:04064035103491
brand logo

Technical specifications

Materiallaminate comprising high density polyethylene (hdpe), polyurethane (pu) fabric and ethylene vinyl acetate (eva) foam (backplate, shoulder harness);pu coated polyester (shoulder strap, chest strap);polyamide (strap loops);glass filled polypropylene (retainers and pivots);stainless steel (rivets);polyamide (breathing tube guide)
Colourblack
Width3 mm
See all Specifications

Product details : 3M TR-927 VERSAFLO EASY CLEAN BACKPACK


3M™ Powered Air Respirator Back Pack Harnesses offer a secure and ergonomic solution for carrying your 3M™ Powered Air Respirator. Designed to hold the turbo unit firmly in place, these harnesses allow it to be worn like a backpack.
3M™ Powered Air Respirator Back Pack Harnesses provide a secure and comfortable way to carry your 3M™ Powered Air Respirator. Specifically designed to hold the turbo unit firmly in place, these harnesses enable the respirator to be worn like a backpack, offering an effective alternative to traditional waist-mounted options. When used as part of an approved system, these harnesses are CE approved, ensuring compliance with safety standards. This design may enhance user comfort and mobility, allowing for extended periods of use without compromising on security or performance. Whether you are seeking improved ergonomics or a more stable carrying solution, 3M™ Powered Air Respirator Back Pack Harnesses offer a practical and reliable option for your powered air respirator needs.

Strengths


• Provides secure backpack-style carrying for respirator
• Holds 3M™ Versaflo™ Powered Air Purifying Respirator Turbo Unit in place
• CE Approved when used as part of an approved system
• Alternative to waist-mounted respirator options

Applications

Assembly & Mechanical - Construction - Facility Maintenance - Metal Processing - Painting

Technical specifications


Attributes
Materiallaminate comprising high density polyethylene (hdpe), polyurethane (pu) fabric and ethylene vinyl acetate (eva) foam (backplate, shoulder harness);pu coated polyester (shoulder strap, chest strap);polyamide (strap loops);glass filled polypropylene (retainers and pivots);stainless steel (rivets);polyamide (breathing tube guide)
Colourblack
Width3 mm
Height43 mm
Length21 mm
£ 142.82 excl. VAT
/ Each
£ 171.38 incl. VAT
  • In stock: Next day delivery