MOORE & WRIGHT STEEL RULE 24 INCH / 600MM 25MM WIDE ER424


Traditional Engineers Rules

References
moore & wright:ER424
rubix:230135
brand logo
brand logo
Technical specifications
Length600 mm
MaterialSteel
See all Specifications

Product details : MOORE & WRIGHT STEEL RULE 24 INCH / 600MM 25MM WIDE ER424


Strengths

•Made from fine quality steel which has been hardened and tempered to provide the ideal balance between flexibility and durability
•D shaped end with hanging hole
•Satin chrome anti-glare finish
•Permanent black high definition scale markings

Technical specifications


Attributes
Length600 mm
MaterialSteel
Thickness1 mm
TypeRule
Height25 mm
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
  • Usually arrives within 14 working days