Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
MILWAUKEE 4932472126 FRAMING SQUARE METRIC
MILWAUKEE 4932472126 FRAMING SQUARE METRIC
Square for tools Milwaukee
References
milwaukee:
4932472126
rubix:
259A7238
ean:
4058546325220
Product details
Technical specifications
Product details : MILWAUKEE 4932472126 FRAMING SQUARE METRIC
Reinforced frame. Laser etched markings provide superior visibility. Precision scribe notches for easy marking. Common conversion table. Markings to assist in angle finding.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.01
excl. VAT
/
Each
£
30.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 29-042-723 COBALT HSS TOOL BIT 1/4 INCH SQUARE X 3
MOORE & WRIGHT 400 ENGINEERS SQUARE 9 INCH (225MM)
MOORE & WRIGHT 400 ENGINEERS SQUARE 3 INCH (75MM)
FACOM SQUARE 818.75CLO
FACOM DELA.1208.03 SQUARE 300MM
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 300MM
ROEBUCK 4003BH ENGINEERS SQUARE 3IN
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
BAHCO CS400 400MM COMBINATION SQUARE
FACOM SQUARE 819B.15
FACOM BEVEL SQUARE 817.15
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
FACOM 200 X 120MM TRYMITE SQ DELA.1223.01
FACOM DELA.1292.00 RULE
FACOM SQUARE 819B.10