Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
Workshop grade B engineers squares
References
unbranded:
233006B
rubix:
233006B
Product details
Technical specifications
Product details : ROEBUCK 4004BH ENGINEERS SQUARE 4IN
Conforms to BS 939:
1977, grade B.
Manufactured to close tolerances in high grade steel.
Both blade and stock are ground and polished with the blade being hardened and tempered.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.58
excl. VAT
/
Each
£
40.30
incl. VAT
Sold out
Add to cart
Check our products from related categories
FACOM BEVEL SQUARE 817.20
FACOM SQUARE 818.75CLO
FACOM DELA.1292.00 RULE
FACOM BEVEL SQUARE 817.15
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
MILWAUKEE 4932472124
ROEBUCK 4003BH ENGINEERS SQUARE 3IN
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
FACOM SQUARE 819B.25
BAHCO 9045-B-300 BLACK SQUARE 300MM
ROEBUCK 29-042-730 COBALT HSS TOOL BIT 1/2 INCH SQUARE X 4
FACOM 1223.02PB 250MM ENGINEERS SQUARE
1223.04PB TRY SQUARE 400MM
STANLEY STHT1-05894 DRYWALL T-SQUARE
STANLEY RAFTER SQUARE 1-45-530