819B - Basic flanged squares - Class I
Length | 250 mm |
---|---|
Height | 160 mm |
Logistic Weight | 1576 g |
---|---|
Packaged dimensions (D x W x H) | 285x208x53 mm |
Package weight | 1576 g |
Length | 250 mm |
Height | 160 mm |
Model | 819B.25 |
Type | SQUARE WITH SINGLE CAP - CLASS I |
Weight | 980 g |
Usually arrives within 14 working days