References
Stanley:0-33-442
Rubix:270A2521
EAN:3253560334420

Product details : STANLEY 0-33-442 POWERLOCK TAPE MEASURE 10M
Hook 3 rivet offering a good resistance to the tear. Hook with real zero position: for indoor and outdoor measurements. Clip for belt wearing. Mylar coating tape for a lifetime multiplied by 10. Type: Classic. ABS case chromed metal finish very resistant to impact and flames
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x116x180 mm |
|---|---|
| Package weight | 545 g |
| Case | abs |
| Length | 10 m |
| Width | 19 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
- Delivery usually within ( 7 ) days