TESATECH 01419048 ETALON DIAL GAUGE 0.01MM


Bezel Ø 58 mm - Readability 0.01 mm - Standard & Long stroke

References
tesa technology:01419048
rubix:2573127
ean:7630041109900
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum10 mm
Resolution0.01 mm
See all Specifications

Product details : TESATECH 01419048 ETALON DIAL GAUGE 0.01MM


ETALON analog comparator

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum10 mm
Resolution0.01 mm
Housing diameter58 mm
Show UNSPSC/ECL@SS
£ 88.28 excl. VAT
/ Each
£ 105.94 incl. VAT
  • Usually arrives within 14 working days