Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
ROEBUCK DIAL INDICATOR 10MM TRAVEL 0.01MM GRAD
ROEBUCK DIAL INDICATOR 10MM TRAVEL 0.01MM GRAD
Plunger Dial Indicators
References
roebuck:
4971543
rubix:
032112
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
100
mm
Resolution
0.01
mm
Product details
Technical specifications
Product details : ROEBUCK DIAL INDICATOR 10MM TRAVEL 0.01MM GRAD
Dial size 60mm/ 2-1//4 in diameter.
Fitted with standard lug back fitting, hardened and ground racks, adjustable dial, bezel lock and tolerance pointers.
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
100
mm
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.44
excl. VAT
/
Each
£
29.33
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 575-123 DIGITAL INDICATOR ID-U ANSI/AGD
MITUTOYO 2119S-10 DIAL INDICATOR LUG BACK
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 25MM MW405-06DB
MITUTOYO 1040A DIAL GAUGE LUG BACK ISO TYPE
MITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MM
FACOM 1365 MICROMETER
TESATECH 01419048 ETALON DIAL GAUGE 0.01MM
MITUTOYO 1044A DIAL GAUGE LUG BACK ISO TYPE
MITUTOYO 513-518T DIAL TEST INDICATOR HORIZ. POCKET TYPE
MITUTOYO 1040S DIAL INDICATOR LUG BACK
MITUTOYO 513-501T DIAL TEST INDICATOR HORIZ. POCKET TYPE
MITUTOYO 543-394B DIGITAL INDICATOR ID-C LOW FORCE
MITUTOYO 2109SB10 HIGH RESOLUTION DIAL INDICATOR 1MM
MITUTOYO 575-121 DIGITAL INDICATOR ID-U
ROEBUCK DG-50M DIAL INDICATOR LONG TRAVEL METRIC