TPI-275 TRUE RMS AC/DC AMPS UP TO 400 DIGITAL CLAMP METER


Clamp-On Meter

References
tpi:275
rubix:2577607
brand logo
brand logo

Product details : TPI-275 TRUE RMS AC/DC AMPS UP TO 400 DIGITAL CLAMP METER


The slim design 275 is a hand-held, autoranging clamp-on DMM. Extra large numerals, min/max, capacitance, DC microamps and duty cycle are just a few of the features of the 275. An affordable choice, the 275 offers measurements in all basic electrical functions with additional advanced features like non-contact voltage.

  • True RMS
  • 11,000 count display
  • Up to 400 amps AC/DC
  • Frequency, Min/Max/Record, Data Hold and Peak Hold
  • Hi Voltage Indicator(>30V AC/DC)
  • Low Ohm Range (110V)
  • Temperature measurement

Clamp-On Tester with True RMS Digital Multimeter & 11,000 Count Display. The new TPI 275 with slim jaw and body is ideal for cramped work areas and crowded electrical panels.

Strengths

  • Measure DC amperage of motor drive units
  • Measure flame safety control current
  • Test run and start capacitors and motors
  • Measure motor run current and capture peak motor start up amperage
  • Measure heat anticipator current
  • Determine thermocouple voltage
  • Test line and control voltages
  • Measure heating element resistance
  • Measure air temperature in ducts
  • Test for the presence of voltage in circuits without contacting the circuit
  • Measure temperature differential using relative mode

Technical specifications


Attributes
No attributes to display for this product
£ 133.57 excl. VAT
/ Each
£ 160.28 incl. VAT
  • Usually arrives within 14 working days