FLUKE 279FC/IFLEX WIRELESS TRMS THERMAL MULTIMETER W/IFLEX


Thermal Multimeter

References
fluke:4684050
rubix:80316679
ean:0095969794466
brand logo
brand logo
Technical specifications
Measurement range600 mV ac/dc/1000 V ac/dc;600 Ω;600 Ω/50 MΩ;1000 nF/9999 µF;999.9/2500 A;99.99/999.9 Hz
Category of preloadCAT III;CAT IV
See all Specifications

Product details : FLUKE 279FC/IFLEX WIRELESS TRMS THERMAL MULTIMETER W/IFLEX


The 279 FC multimeter is a full-featured multimeter with built-in thermal imager that reveals hot spots that may indicate electrical issues quickly and safely. Thermal imaging multimeters are a first-line troubleshooting tool for electrical equipment that can check hot spots on high-voltage equipment and transformers, and detect heating of fuses, wires, insulators, connectors, splices and switches. Scanning with the 279 FC's thermal imager reveals many electrical issues rapidly and from a safe distance. By combining two tools into one, this thermal multimeter lightens the load and increases productivity. This digital multimeter is compatible with iFlex® (a flexible current clamp) to expand your measurement capabilities and get into tight, hard to reach spaces for current measurement (up to 2500 A AC). This electrical multimeter has a large full-color LCD screen makes for easier and clearer viewing of images and readings.

Strengths

•Full-featured electrical multimeter with built-in thermal imager
Low-pass filter for troubleshooting adjustable speed drives Thermal imaging reveals hots spots that may indicate electrical issues quickly and safely
15 measurement functions including: voltage ac and dc, resistance, continuity, capacitance, diode test, Min/Max/Avg, current ac with included iFlex current probe, frequency
Two-in-one tool is designed to increase productivity – no need to go back to the truck or office to retrieve a shared camera – so you can do more in less time

Technical specifications


Attributes
Measurement range600 mV ac/dc/1000 V ac/dc;600 Ω;600 Ω/50 MΩ;1000 nF/9999 µF;999.9/2500 A;99.99/999.9 Hz
Category of preloadCAT III;CAT IV
Measuring techniqueAC Voltage;DC Voltage;Current;Resistance;Capacitance;Frequency
Show UNSPSC/ECL@SS
£ 1,493.21 excl. VAT
/ Each
£ 1,791.85 incl. VAT
  • Usually arrives within 14 working days