• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Internal measuring instruments(129)
  • Slide feet(178)
  • Micrometers(468)
  • Comparators and depth measurement(202)
  • Depth-measuring instruments(44)
  • Length measuring instruments(46)
  • Scriber gauges(21)
  • Measuring columns(7)
  • Wedges, pins, rings, plugs and gauge blocks(279)
  • Calibration(7)
  • Holders, auxiliary equipment items(222)
  • Gauges, foil(84)
  • Various measurements(264)
  • Optical rule(27)
  • Surface measurement(17)
  • Force, weight, speed, temperature and various counters(93)
  • Various measures - Maintenance(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Circuit tester
FLUKE V3001FC FC WIRELESS DC VOLTAGE MODULE

FLUKE V3001FC FC WIRELESS DC VOLTAGE MODULE


Circuit tester Fluke

References
fluke:FLK-V3001 FC
rubix:2575740
manufacturer :4459421
ean:0095969723558
brand logo
brand logo

Product details
Technical specifications

Product details : FLUKE V3001FC FC WIRELESS DC VOLTAGE MODULE


Technical specifications


Attributes
No attributes to display for this product
£ 271.37 excl. VAT
/ Each
£ 325.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FLUKE 1550C INSULATION RESISTANCE TESTER (5KV)FLUKE 1587 FC 2-IN-1 INSULATION MULTIMETERMARTINDALE CM100 AC TRMS HIGH CURRENT FLEX METERFLUKE 179/EDA2/EUR ELECTRONICS COMBO KITMARTINDALE CM57 AC TRMS CLAMP METERMARTINDALE MARCM79 CM79 AC/DC TRUE RMS 600A/600V CLAMP METERTPI-133 DMM WITH AC/DC V & MV 10A CURRENT RESITANCE BUZZERFLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGEFLUKE 114 EUR TRUE RMS MULTIMETERSILVERLINE 589681 DIGITAL MULTIMETER AC AND DCFLUKE A3000FC KIT FC WIRELESS ESSENTIAL KIT WITH A3000GISS MULTIMETER S2 873171FLUKE 30XR-A PROFESSIONAL DIGITAL MULTIMETER W/NON CONTACT VOLT TESTERMARTINDALE MM94 TRUE RMS DIGITAL MULTIMETERFLUKE 1577 INSULATION MULTIMETER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories