Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
ROEBUCK 29-042-728 COBALT HSS TOOL BIT 3/8 INCH SQUARE X 3
ROEBUCK 29-042-728 COBALT HSS TOOL BIT 3/8 INCH SQUARE X 3
Square for tools Unbranded
References
unbranded:
29-042-728
rubix:
228058
Technical specifications
Length
76.2
mm
Product details
Technical specifications
Product details : ROEBUCK 29-042-728 COBALT HSS TOOL BIT 3/8 INCH SQUARE X 3
Square
Technical specifications
Attributes
Length
76.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.91
excl. VAT
/
Each
£
16.69
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT CARPENTERS SQUARE 12 INCH 300MM
FACOM SQUARE DELA.1257.06
FACOM SQUARE 818.75CLO
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 250MM
MOORE & WRIGHT 400 ENGINEERS SQUARE 9 INCH (225MM)
ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
ROEBUCK 29-042-731 COBALT HSS TOOL BIT 1/2 INCH SQUARE X 6
FACOM BEVEL SQUARE 817.20
FACOM DELA.1257.08 ENGINEERS TRY SQUARE 300MM
1223.04PB TRY SQUARE 400MM
STANLEY COMBINATION SQUARE 2-46-028
BAHCO 9045-B-300 BLACK SQUARE 300MM
ROEBUCK 29-042-726 COBALT HSS TOOL BIT 5/16 INCH SQUARE X 3
MOORE & WRIGHT SLIDING T SQUARE DS71041 100MM
MOORE & WRIGHT SLIDING T SQUARE DS71051