Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
ROEBUCK 40012BH ENGINEERS SQUARE 12IN
ROEBUCK 40012BH ENGINEERS SQUARE 12IN
Square for tools Unbranded
References
unbranded:
40012BH
rubix:
233009
Technical specifications
Length
304.8
mm
Product details
Technical specifications
Product details : ROEBUCK 40012BH ENGINEERS SQUARE 12IN
Conforms to BS 939:1977, grade B. Manufactured to close tolerances in high grade steel. Both blade and stock are ground and polished with the blade being hardened and tempered.
Technical specifications
Attributes
Length
304.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.08
excl. VAT
/
Each
£
132.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT SLIDING T SQUARE DS71056 150MM
FACOM SQUARE DELA.1257.06
FACOM BEVEL SQUARE 817.20
STANLEY 1-45-013 ALUMINIUM FOLDING SQUARE
MILWAUKEE 4932472126 FRAMING SQUARE METRIC
FACOM DELA.1272.04 SQUARE
FACOM SQUARE 819B.15
STANLEY RAFTER SQUARE 1-45-530
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 300MM
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
FACOM SQUARE 818.75CLO
FACOM BEVEL SQUARE 817.25
BAHCO CS300 300MM COMBINATION SQUARE
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 250MM
FACOM SQUARE 819B.10