MITUTOYO 7321A DIAL INDICATOR THICKNESS GAUGE
Dial indicator thickness gauge
See technical informationReferences
Mitutoyo:7321A
Rubix:237A8089
EAN:4946368851563

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
Product details : MITUTOYO 7321A DIAL INDICATOR THICKNESS GAUGE
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Measuring force | 1.4 N |
| Precision | 0.01 mm |
Show UNSPSC/ECL@SS
£ 137.19 excl. VAT
/ Each
£ 164.63 incl. VAT
- Usually arrives within 14 working days