Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Circuit tester
SILVERLINE 589681 DIGITAL MULTIMETER AC AND DC
SILVERLINE 589681 DIGITAL MULTIMETER AC AND DC
Digital Multimeter
References
silverline:
589681
rubix:
80038581
Technical specifications
Measurement range
200 mv/500 v;200/500 v;200 µa/5 a;200 ω/2000 kω
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SILVERLINE 589681 DIGITAL MULTIMETER AC AND DC
Multimeter Digital
Technical specifications
Attributes
Measurement range
200 mv/500 v;200/500 v;200 µa/5 a;200 ω/2000 kω
Measuring technique
ac/dc current;ac/dc voltage;resistance
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.74
excl. VAT
/
Each
£
11.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLUKE 117 EUR ELECTRICIANS TRMS MULTIMETER WITH NON-CONTACT VOLTAGE
FLUKE V3000FC KIT FC WIRELESS ESSENTIAL KIT WITH V3000
FLUKE 30XR-A PROFESSIONAL DIGITAL MULTIMETER W/NON CONTACT VOLT TESTER
TPI-183A TRUE RMS TRIPLE DISPLAY AUTORANG DMM WITH FREQUENCY & CAPAC
FLUKE 1587 FC 2-IN-1 INSULATION MULTIMETER
MARTINDALE CM87 2000A AC/DC TRUE RMS CLAMP METER
FLUKE 87-5/EUR TRUE RMS MULTIMETER
TPI-275 TRUE RMS AC/DC AMPS UP TO 400 DIGITAL CLAMP METER
FLUKE V3001FC KIT FC WIRELESS ESSENTIAL KIT WITH V3001
FLUKE 1507 INSULATION RESISTANCE TESTER
TPI-440 TRUE RMS HANDHELD DIGITAL MULTIMETER & 1MHZ OSCILLISCOPE
FLUKE A3002FC FC WIRELESS AC/DC CURRENT MODULE
MARTINDALE CM57 AC TRMS CLAMP METER
MARTINDALE ET4 ELECTRICAL TESTER 200A AC/DC
MARTINDALE MM94 TRUE RMS DIGITAL MULTIMETER