References
Draper:12444
Rubix:390A4389
Manufacturer :12444

Product details : DRAPER 12444 HANDHELD DIGITAL HYGROMETER
This handheld digital hydrometer has a built-in high precision sensor and has been designed for the measurement of humidity and temperature. It provides rapid, accurate readings displayed on an easy-to-read backlit LCD dual display. The device features data hold, min/max and auto power off. The ergonomic design is highly portable and pocket-sized. There is a low battery indicator. Requires 3x AAA batteries.
Technical specifications
Attributes
| Relative humidity range | 100 % |
|---|---|
| Precision | ±3.0% rh (45–75% rh) / ±4.5% rh (others) |
Show UNSPSC/ECL@SS
£ 36.25 excl. VAT
/ Each
£ 43.50 incl. VAT
- Delivery usually within ( 7 ) days
