ROEBUCK INFRA-RED THERMOMETER TEMPERATURE RANGE C -60 / 1400 860235
Infrared thermometer
See technical informationReferences




Technical specifications
| Infrared resolution | 0.1 |
|---|---|
| Optics | 12 : 1 |
| Min. temperature | -60 °C |
Product details : ROEBUCK INFRA-RED THERMOMETER TEMPERATURE RANGE C -60 / 1400 860235
Device with memory values Min / Max with alarm function, adjustable emissivity and calculation of the mean value.
With a K-type sensor connection, it is suitable for use in industrial environments, automotive workshops, heating, cooling and air-conditioning systems and for electricians.
Probe K (measuring range from -50°C to + 200°C), batteries and carrying bag included.
Indicator: Backlit LCD
Detector: Thermophilic
Measuring Optics 12:1
Laser pointer: to activate
Range of measurement: -60 - 500°C, -76 - 932°F infrared -64 - 1400°C, -82. - 1999°F with K sensor
Emissivity: Preset on 0.95 but adjustable from 0.10 to 1.
00 (per bearing of 0.01)
Resolution: 0,1° (-9,9 – 199,9°)Response time: 0.5s
Automatic stop: After 10s
Data Hold Function: YES
Operating temperature: 0 - 50°C, 32 - 122°
FAir Humidity: 10-90% RH
ABS plastic case resistant to shocks and breakages
Dimensions: 49 x 133 x 146mm
Weight: 222 g
Power supply 2 x 1.5v AAA, LR03
WARRANTY 2 YEARS
Strengths
Technical specifications
| Infrared resolution | 0.1 |
|---|---|
| Optics | 12 : 1 |
| Min. temperature | -60 °C |
| Max. temperature | 1400 °C |
| Weight | 0.222 kg |
| Admissible error | 1 % |
- In stock: Next day delivery