FLUKE 572-2 INFRARED THERMOMETER

Thermometer 572-2

See technical information
References
Fluke:572-2
Rubix:80106116
Manufacturer :4328074
EAN:0095969667562
brand logo
Technical specifications
Infrared resolution≥ 0 °c: ± 1 °c of ± 1%
Min. temperature-30 °C
Max. temperature900 °C
See all Specifications

Product details : FLUKE 572-2 INFRARED THERMOMETER


The Fluke 572-2 High Temperature Infra-red Thermometer is the only product you can use in high temperature industrial environments around the world. Whether you work in the electricity, refining, metal, glass, cement or petrochemical industries, the 572-2 lets you take the most trusted name among test tools anywhere where you need precise measurements, at high temperatures and at great distances.

Includes:

Fluke 572-2 High Temperature Infra-red Thermometer
Type K Thermocouple Ball Probe
Durable hard case
USB 2.0 computer interface cable

Strengths

With a simple user interface and programmable wrench menus, the Fluke 572-2 facilitates complex measurements. Navigate and quickly adjust emissivity, start data logging, or enable or disable alarms with the touch of a button.

Technical specifications


Attributes
Infrared resolution≥ 0 °c: ± 1 °c of ± 1%
Min. temperature-30 °C
Max. temperature900 °C
Weight0.322 kg
Admissible error1 %
Show UNSPSC/ECL@SS
£ 1,154.12 excl. VAT
/ Each
£ 1,384.94 incl. VAT
  • Usually arrives within 14 working days