References
Fluke:FLUKE-568EX
Rubix:45026290
Manufacturer :4321662
EAN:0095969666138

Technical specifications
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 800 °C |
Product details : FLUKE 568EX INTRINSICALLY SAFE INFRARED THERMOMETER
Technical specifications
Attributes
| Infrared resolution | 0,1 °c |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 800 °C |
| Admissible error | 1 % |
Show UNSPSC/ECL@SS
£ 2,260.81 excl. VAT
/ Each
£ 2,712.97 incl. VAT
- Usually arrives within 14 working days