STANLEY STHT0-77365 INFRARED NON-CONTACT DIGITAL THERMOMETER

Infrared Thermometer

See technical information

References

Stanley:STHT0-77365
Rubix:220A6113
EAN:3253560773656
brand logo

Technical specifications

Min. temperature-38 °C
Max. temperature520 °C
See all Specifications

Product details : STANLEY STHT0-77365 INFRARED NON-CONTACT DIGITAL THERMOMETER


Strengths

•Thermal leak detection - from a reference temperature (green screen), scanning an area will show: Red screen for high temperature and Blue screen for low temperature
Wrist band
High contrast, backlit display - allows for visibility in all light conditions
Measure temperatures of inanimate objects and for non-medical/non-clinical use. Not suitable to measure body temperature

Technical specifications


Attributes
Min. temperature-38 °C
Max. temperature520 °C
Admissible error2 %
£ 55.51 excl. VAT
/ Each
£ 66.61 incl. VAT
  • Delivery usually within ( 7 ) days