ROEBUCK TAPE MEASURE - MR1 LENGTH 8 METRE 867682
Tape measure mr1
See technical informationSee documentsReferences
Superseded Ref:815579
Roebuck:867682
Rubix:209A7493
EAN:3660338216275
Documents
Product details : ROEBUCK TAPE MEASURE - MR1 LENGTH 8 METRE 867682
Standard: MID 2014 32UE - Class II
Ergonomic dual-material housing-lacquered steel. .
Automatic tape blocking. .
Nylon tape, matt finish. .
2 Rivets Assembly. .
Belt clip + wrist strap. MID 2014 32UE - Class II
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 8 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- In stock: Next day delivery

