STANLEY 5MFATMAX METRIC TAPE 0-33-720

Fatmax® Blade Armor tape measure

See technical information

References

Stanley:0-33-720
Rubix:163A0121
EAN:3253560337209
FATMAX 5 M X30 0-33-720 (UC4-UU24)

Technical specifications

Caseabs
Length5 m
Width32 mm
See all Specifications

Product details : STANLEY 5MFATMAX METRIC TAPE 0-33-720


Accuracy: class II.
' Tape protection Mylar ® Polyester coating: 10 times more wear-resistant than a traditional tape.
' Blade Armor coating ' protects the first 14 centimetres of the tape ' decreases the risk of breakage of the tape by 95%.
' Up to 3.35 m range without unhooking the tape.
' The hook 3 rivets offers a 40% pull-out resistance greater than a 2 rivet hook.
' Hook with real zero position: for indoor and outdoor measurements.
' Multifunctional hook: taken from the top and from the bottom of the ribbon.
' Protection of the hook when the tape is returned with a shock absorber.
' Tape lock button.
‘Belt clip.
' Bi-material case in ABS shockproof and flexible elastomer for firm and comfortable grip.

Technical specifications


Attributes
Packaged dimensions (D x W x H)56x117x180 mm
Package weight381 g
Caseabs
Length5 m
Width32 mm
Typeblade armor fatmax measure
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • In stock: Next day delivery