Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Continuity checker
FLUKE 705 LOOP CALIBRATOR
FLUKE 705 LOOP CALIBRATOR
Continuity checker Fluke
References
fluke:
665091
rubix:
80048709
ean:
0095969062565
Product details
Technical specifications
Product details : FLUKE 705 LOOP CALIBRATOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,205.83
excl. VAT
/
Each
£
1,447.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLUKE 80BK-A INTEGRATED DMM TEMPERATURE PROBE (TYPE K)
FLUKE 707 LOOP CALIBRATOR
MARTINDALE DRUMMTL20/B (UKPN SPEC) TEST LAMP
FLUKE I2500-10 IFLEX PROBE
CIE ELMA 908 7 FUNCTION PEN TYPE MULTIMETER
FLUKE TL222 SUREGRIP SILICONE TEST LEAD SET
FACOM 701BPB VAT SAFETY TESTER 600 V CAT III.NF EN 601010.IEC 612 43-3
FLUKE I400 AC CURRENT CLAMP (400 A)
FLUKE 1550C INSULATION RESISTANCE TESTER (5KV)
MARTINDALE ET4 ELECTRICAL TESTER 200A AC/DC
FLUKE 771 MILLIAMP PROCESS CLAMP METER
FLUKE 83-5/EUR MULTIMETER
FLUKE TL223-1 SUREGRIP ELECTRICAL TEST LEAD SET
FACOM 720.P1500PB 1500A AMP CLAMP
FLUKE SCC120B SOFTWARE SOFT CARRY CASE ACCESSORY KIT 120B SERIES