Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
MOORE & WRIGHT SLIDING T SQUARE DS71051
MOORE & WRIGHT SLIDING T SQUARE DS71051
Sliding T Square
References
moore & wright:
DS71051
rubix:
230130
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT SLIDING T SQUARE DS71051
Strengths
•Practical time saving tool for marking-out applications
•Use as a parallel or as a double square
•Working surfaces of the stock are ground
•The blade is hardened, tempered
Technical specifications
Attributes
Type
T Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.85
excl. VAT
/
Each
£
62.22
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK 797005 CARPENTER SQUARE
ROEBUCK 29-042-726 COBALT HSS TOOL BIT 5/16 INCH SQUARE X 3
FACOM DELA.1208.03 SQUARE 300MM
FACOM SQUARE 818.75CLO
FACOM DELA.1272.04 SQUARE
MOORE & WRIGHT SLIDING T SQUARE DS71056 150MM
MILWAUKEE 4932472126 FRAMING SQUARE METRIC
FACOM 200 X 120MM TRYMITE SQ DELA.1223.01
BAHCO CS400 400MM COMBINATION SQUARE
MOORE & WRIGHT 400 ENGINEERS SQUARE 6 INCH (150MM)
ROEBUCK 29-042-723 COBALT HSS TOOL BIT 1/4 INCH SQUARE X 3
ROEBUCK 4006BH ENGINEERS SQUARE 6IN
FACOM BEVEL SQUARE 817.20
FACOM SQUARE DELA.1257.06
BAHCO 9045-B-300 BLACK SQUARE 300MM