Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISH
BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISH
Mesure Tape
References
bahco:
MTS-5-25-E
rubix:
80229875
ean:
7314150119271
Technical specifications
Length
5
m
Width
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO MTS-5-25-E 5M TAPE 25MM STAINLESS ENGLISH
Measure Tape
Technical specifications
Attributes
Logistic Weight
325
g
Length
5
m
Width
25
mm
Type
Double-Sided Measuring Tape
Weight
300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.40
excl. VAT
/
Each
£
36.48
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK 0458 102 DIAMETER TAPE 20-300MM 160/300
GEDORE 4534-5 STEEL TAPE MEASURE 5 M
ROEBUCK HEAVY DUTY 5M X 19MM BLADE MEASURING TAPE
STANLEY 0-33-523 MICRO POWERLOCK 3M/10FT
STANLEY 2-34-791 OPEN REEL TAPE 30M/100F
STANLEY STHT0-33559 GRIP TAPE 3MX19MM
MTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTR
STANLEY POWERLOCK 3M MICRO 0-33-522
STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)
FATMAX MAGNETIC TAPE 5M X 32MM
LUFKIN 2M DIAMETER TAPE W606PM
STANLEY 0-33-442 POWERLOCK TAPE MEASURE 10M
STANLEY 0-33-553 MICRO POWERLOCK 5M/16FT
STAHLWILLE 77040010 3M DUAL SCALE TAPE MEASURE 12935/3
ROEBUCK TAPE MEASURE - MR1 LENGTH 5 METRE 867681